https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-TPD-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODZ8aW1hZ2UvanBlZ3xhRE13TDJobU5DOHhNREl4TVRrME56QTFNekE0Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlZGQkVYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MzVhZTZmNTk1YWZiMDU5OTUxMDFmOWQwZGM3MjQwNzQ1MWUwYjdhYmU5YThlNGQ0ODQ2NDFjMWE2ZGY1MDk5Zg
SKF
SKF
22236-2CS5K/VT143
SKF SKF
Description
22236-2CS5K/VT143 SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 180MM Tapered Bore; 320MM Outside Diameter; 86MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Part #
22236-2CS5K/VT143
BDI #
1264838
Details
6878.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22236-2CS5K-VT143/p/1264838
Your Price
$ 6,878.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
28.55
EAN
7316574821365
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
AH2236 (Specify bore)
Withdrawal Nut
KM40
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | 25 to 45 Percent Filled With LGEP 2 Grease
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
67.373
Long Description
Spherical Roller Bearing; 180MM Tapered Bore; 320MM Outside Diameter; 86MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Bore
7.087 Inch | 180 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Width
3.386 Inch | 86 Millimeter
Adapter Part Number
SNW3136 H3136 HA3136 HR3136 (Specify bore) Inch | H3136 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh