https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-TPD-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODZ8aW1hZ2UvanBlZ3xhRE13TDJobU5DOHhNREl4TVRrME56QTFNekE0Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlZGQkVYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MzVhZTZmNTk1YWZiMDU5OTUxMDFmOWQwZGM3MjQwNzQ1MWUwYjdhYmU5YThlNGQ0ODQ2NDFjMWE2ZGY1MDk5Zg
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-TPD-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODZ8aW1hZ2UvanBlZ3xhRE13TDJobU5DOHhNREl4TVRrME56QTFNekE0Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlZGQkVYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MzVhZTZmNTk1YWZiMDU5OTUxMDFmOWQwZGM3MjQwNzQ1MWUwYjdhYmU5YThlNGQ0ODQ2NDFjMWE2ZGY1MDk5Zg
SKF
SKF
22238-2CS5K/VT143
SKF SKF
Description
22238-2CS5K /VT143 SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 190MM Tapered Bore; 340MM Outside Diameter; 92MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Part #
22238-2CS5K/VT143
BDI #
1264837
Details
8484.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22238-2CS5K-VT143/p/1264837
Your Price
$ 8,484.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
38.95
EAN
7316574821297
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
AH2238 (Specify bore)
Withdrawal Nut
HM42T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | 25 to 45 Percent Filled With LGEP 2 Grease
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
82.232
Long Description
Spherical Roller Bearing; 190MM Tapered Bore; 340MM Outside Diameter; 92MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Outside Diameter
13.386 Inch | 340 Millimeter
Width
3.622 Inch | 92 Millimeter
Bore
7.48 Inch | 190 Millimeter
Adapter Part Number
SNW3138 H3138 HA3138 HS3138 (Specify bore) Inch | H3138 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

