https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-TPD-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODZ8aW1hZ2UvanBlZ3xhRE13TDJobU5DOHhNREl4TVRrME56QTFNekE0Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlZGQkVYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MzVhZTZmNTk1YWZiMDU5OTUxMDFmOWQwZGM3MjQwNzQ1MWUwYjdhYmU5YThlNGQ0ODQ2NDFjMWE2ZGY1MDk5Zg
SKF
SKF
22244-2CS5K/VT143
SKF SKF
Description
22244-2CS5K/VT143 SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 220MM Tapered Bore; 400MM Outside Diameter; 108MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Part #
22244-2CS5K/VT143
BDI #
1264851
Details
12165.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22244-2CS5K-VT143/p/1264851
Your Price
$ 12,165.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
64.82
EAN
7316574852352
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
AH2244 (Specify bore)
Withdrawal Nut
HM48T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | 25 to 45 Percent Filled With LGEP 2 Grease
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
139.773
Long Description
Spherical Roller Bearing; 220MM Tapered Bore; 400MM Outside Diameter; 108MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Bore
8.661 Inch | 220 Millimeter
Adapter Part Number
SNW3144 H3144 (Specify bore) Inch | H3144 (Specify bore) Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Width
4.252 Inch | 108 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh