https://www.bdiexpress.com/medias/INDTORBRGXXX-SPHR-2RW-STR-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTZ8aW1hZ2UvanBlZ3xhR1l5TDJoaVlTOHhNRFU0TnpFMk56YzFNakl5TWk5SlRrUlVUMUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnwwZjI0ODNkNzYwNmJiNDU1MTAzMDNmODVlNjFkYTMxZDdkNjVjZmVkZWY0NTNkYTc2MWY1NjFlNTRjNjAwOWQw
TIMKEN
TIMKEN
22244EMBW507C08C3
TIMKEN TIMKEN
Description
22244EMBW507C08C3 SPHERICAL RLR BRG ; 220MM ID 400MM OD 108MM WD
Spherical Roller Bearing; 220MM Straight Bore; 400MM Outside Diameter; 108MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22244EMBW507C08C3
BDI #
20054204
Details
7192.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22244EMBW507C08C3/p/20054204
Your Price
$ 7,192.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
59.307
EAN
0087796026056
Product Group - BDI
M06288
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
22244 YMBW507C08C3
Weight / LBS
131
Long Description
Spherical Roller Bearing; 220MM Straight Bore; 400MM Outside Diameter; 108MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
8.661 Inch | 220 Millimeter
Width
4.252 Inch | 108 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh