![22310KEMW33W800C4](/medias/INDTIMBRGXXX-SP-2R-TPD-OPN-BRZ-GR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNzV8aW1hZ2UvanBlZ3xhRGcxTDJnNFlTOHhNREl4TVRrMU1UWTNNek0zTkM5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VscGZSMUpmTXpBd2VETXdNQzVxY0djfDgyM2FjOWNhYTNlOTE0OWFjNzZlYzMxNGM5ZjE4ZTc4MTc1NjE4NDRhYzA5MmNkMWU1ODUwM2E1ZTQxYjEzNjg)
![22310KEMW33W800C4](/medias/INDTIMBRGXXX-SP-2R-TPD-OPN-BRZ-GR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNzV8aW1hZ2UvanBlZ3xhRGcxTDJnNFlTOHhNREl4TVRrMU1UWTNNek0zTkM5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VscGZSMUpmTXpBd2VETXdNQzVxY0djfDgyM2FjOWNhYTNlOTE0OWFjNzZlYzMxNGM5ZjE4ZTc4MTc1NjE4NDRhYzA5MmNkMWU1ODUwM2E1ZTQxYjEzNjg)
TIMKEN
TIMKEN
22310KEMW33W800C4
TIMKEN TIMKEN
Description
22310KEMW33W800C4 SPHERICAL RLR BRG
Spherical Roller Bearing; 50MM Tapered Bore; 110MM Outside Diameter; 40MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22310KEMW33W800C4
BDI #
1317202
Details
498.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22310KEMW33W800C4/p/1317202
Your Price
$ 498.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.83
EAN
0087796233812
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX2310 (Specify bore)
Withdrawal Nut
KM10
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
4.03
Long Description
Spherical Roller Bearing; 50MM Tapered Bore; 110MM Outside Diameter; 40MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
4.331 Inch | 110 Millimeter
Adapter Part Number
SNW110 H2310 HA2310 HE2310 (Specify bore) Inch | H2310 (Specify bore) Millimeter
Bore
1.969 Inch | 50 Millimeter
Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh