https://www.bdiexpress.com/medias/INDNCHBRGXXX-SPHR-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MzZ8aW1hZ2UvanBlZ3xhRGRpTDJnNE15OHhNRFEzT1RFd01UY3pPVEF6T0M5SlRrUk9RMGhDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw2NGMzZjk2ZjBjNmU3YzBiZjkwN2IxY2I5MmQ3MDhlNGIzYjYwMWM4Y2NkNGI5NGRhMGQ3MTcxMTc3YjMyZWJm
NACHI
NACHI
22311EXQKW33 C3
NACHI NACHI
Description
22311EXQKW33 C3 ; SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 55MM Tapered Bore; 120MM Outside Diameter; 43MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22311 EW33K C3
BDI #
664306
Details
276.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22311EXQKW33-C3/p/664306
Your Price
$ 276.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.718
EAN
4991893504156
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX2311 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Weight / LBS
6
Long Description
Spherical Roller Bearing; 55MM Tapered Bore; 120MM Outside Diameter; 43MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW111 H2311 HA2311 HE2311 (Specify bore) Inch | H2311 (Specify bore) Millimeter
Bore
2.165 Inch | 55 Millimeter
Width
1.693 Inch | 43 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh