https://www.bdiexpress.com/medias/INDROLXXXXXX-22313GMEXKW33-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3MDV8aW1hZ2UvanBlZ3xhREpsTDJoak5pOHhNREU1TnpVMk1qZzROREV5Tmk5SlRrUlNUMHhZV0ZoWVdGaGZNakl6TVROSFRVVllTMWN6TTE4d01WOHpNREI0TXpBd0xtcHdad3wyYjY2OTA4YjUzOWRjZjEyYzBiYjhjMzhiMTNiNjJhYzViMzBiMGFjNWIwYTdkY2MwYTA2MmM4Y2U4NmM4MWM4
ROLLWAY BEARING
ROLLWAY BEARING
22313 GMEX K W33
ROLLWAY BEARING ROLLWAY BEARING
Description
22313 GMEX K W33 SPHERICAL ROLLER BRG ; NON-RETURNABLE DOUBLE ROW
Spherical Roller Bearing; 65MM Tapered Bore; 140MM Outside Diameter; 48MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22313 GMEX K W33
BDI #
23992095
Details
502.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22313-GMEX-K-W33/p/23992095
Your Price
$ 502.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
3.55
EAN
0637410092563
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
22313 GMEX K W33
Manufacturer Internal Number
22313 GMEX K W33
Weight / LBS
7.83
Long Description
Spherical Roller Bearing; 65MM Tapered Bore; 140MM Outside Diameter; 48MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
5.512 Inch | 140 Millimeter
Width
1.89 Inch | 48 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh