ROLLWAY BEARING
ROLLWAY BEARING
22326 VS C4 F80 W33
ROLLWAY BEARING ROLLWAY BEARING
Description
22326 VS C4 F80 W33 SPHERICAL RLR BRG ; SPHERICAL DOUBLE ROW
Spherical Roller Bearing; 130MM Straight Bore; 280MM Outside Diameter; 93MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22326 VS C4 F80 W33
BDI #
19067639
Details
2239.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22326-VS-C4-F80-W33/p/19067639
Your Price
$ 2,239.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
29.024
EAN
0637410068452
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
22326 VS C4 F80 W33
Manufacturer Internal Number
22326 VS C4 F80 W33
Weight / LBS
63.72
Long Description
Spherical Roller Bearing; 130MM Straight Bore; 280MM Outside Diameter; 93MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
11.024 Inch | 280 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
5.118 Inch | 130 Millimeter
Width
3.661 Inch | 93 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh