https://www.bdiexpress.com/medias/INDKOYBRGSPX-2RW-STR-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyMzR8aW1hZ2UvanBlZ3xhRE01TDJoaU1DOHhNRFV4TXpneE5UVXdNamczT0M5SlRrUkxUMWxDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufGYzZjQ3NmZmZGQwZTU4MTE4MTliMWJiYjBhMDgyM2EyNjcxNzQ2YTUxZDcxNWYyMmUxN2Y0YzA4MGZjM2VmMWE
https://www.bdiexpress.com/medias/INDKOYBRGSPX-2RW-STR-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyMzR8aW1hZ2UvanBlZ3xhRE01TDJoaU1DOHhNRFV4TXpneE5UVXdNamczT0M5SlRrUkxUMWxDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufGYzZjQ3NmZmZGQwZTU4MTE4MTliMWJiYjBhMDgyM2EyNjcxNzQ2YTUxZDcxNWYyMmUxN2Y0YzA4MGZjM2VmMWE
KOYO
KOYO
22326RHR W33C3
KOYO KOYO
Description
22326RHR W33C3
Spherical Roller Bearing; 130MM Straight Bore; 280MM Outside Diameter; 93MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22326RHR W33C3
BDI #
553285
Details
2612.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22326RHR-W33C3/p/553285
Your Price
$ 2,612.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
28.44
EAN
0605790010873
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://jtekt-na.com
Weight / LBS
62.7
Long Description
Spherical Roller Bearing; 130MM Straight Bore; 280MM Outside Diameter; 93MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Width
3.661 Inch | 93 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

