![22328EAKW33](/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyOTV8aW1hZ2UvanBlZ3xhR1JqTDJnMU9TOHhNRE15TURnNE5USTFNakV5Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjlQVUVWT1gxTlVURjlTVEY4ek1EQjRNekF3TG1wd1p3fGRmYTI5ZDQ4YjEwMzA3ZTdjYTQ0OWNmYjNkNzBhZjFlZTA1YzYyNDU5NDk1YzdjNjUxOGY5MTZiMTNmMDBlOTE)
![22328EAKW33](/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyOTV8aW1hZ2UvanBlZ3xhR1JqTDJnMU9TOHhNRE15TURnNE5USTFNakV5Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjlQVUVWT1gxTlVURjlTVEY4ek1EQjRNekF3TG1wd1p3fGRmYTI5ZDQ4YjEwMzA3ZTdjYTQ0OWNmYjNkNzBhZjFlZTA1YzYyNDU5NDk1YzdjNjUxOGY5MTZiMTNmMDBlOTE)
NTN
NTN
22328EAKW33
NTN NTN
Description
22328EAKW33 SPHERICAL ROLLER BEARING ; 140MMX300MMX102MM
Spherical Roller Bearing; 140MM Tapered Bore; 300MM Outside Diameter; 102MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22328EAKW33
BDI #
1199231
Details
4655.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22328EAKW33/p/1199231
Your Price
$ 4,655.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
34.01
EAN
4547359807578
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX2328 (Specify bore)
Withdrawal Nut
KM31
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
72.75255
Long Description
Spherical Roller Bearing; 140MM Tapered Bore; 300MM Outside Diameter; 102MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
5.512 Inch | 140 Millimeter
Adapter Part Number
SNW128 H2328 HA2326 HE2326 (Specify bore) Inch | H2328 (Specify bore) Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Width
4.016 Inch | 102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh