KOYO
KOYO
22332RK W33C3FY
KOYO KOYO
Description
22332RKW33C3FY ; SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 160MM Tapered Bore; 340MM Outside Diameter; 114MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22332RKW33C3FY
BDI #
553292
Details
4221.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22332RK-W33C3FY/p/553292
Your Price
$ 4,221.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
50.89
EAN
0605790011207
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2332 (Specify bore)
Withdrawal Nut
KM36
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://jtekt-na.com
Long Description
Spherical Roller Bearing; 160MM Tapered Bore; 340MM Outside Diameter; 114MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
13.386 Inch | 340 Millimeter
Width
4.488 Inch | 114 Millimeter
Bore
6.299 Inch | 160 Millimeter
Adapter Part Number
SNW132 H2332 HA2332 HE2332 (Specify bore) Inch | H2332 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


