https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwMHxpbWFnZS9qcGVnfGFESmxMMmhpWlM4eE1EYzNNREV6T1Rjd09UUTNNQzlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFSUVJGOVBVRVZPWDBKU1UxOVNURjh6TURCNE16QXdMbXB3Wnd8N2E3MTI3M2ZmMjU3NWI3YjIzYTY3ZDc3YzcxZTMwZDY2MmQ0NDc5NmY4YTg3NDdjMDg2YzU4ZDUxOGExZmI4Yw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwMHxpbWFnZS9qcGVnfGFESmxMMmhpWlM4eE1EYzNNREV6T1Rjd09UUTNNQzlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFSUVJGOVBVRVZPWDBKU1UxOVNURjh6TURCNE16QXdMbXB3Wnd8N2E3MTI3M2ZmMjU3NWI3YjIzYTY3ZDc3YzcxZTMwZDY2MmQ0NDc5NmY4YTg3NDdjMDg2YzU4ZDUxOGExZmI4Yw
NTN
NTN
22338EMKW33
NTN NTN
Description
22338EMKW33 SPHERICAL ROLLER BEARING ; 190MMX400MMX132MM
Spherical Roller Bearing; 190MM Tapered Bore; 400MM Outside Diameter; 132MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22338EMKW33
BDI #
17140411
Details
10447.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22338EMKW33/p/17140411
Your Price
$ 10,447.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
79.6
EAN
4547359807837
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2338 (Specify bore)
Withdrawal Nut
HN42
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Long Description
Spherical Roller Bearing; 190MM Tapered Bore; 400MM Outside Diameter; 132MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Width
5.197 Inch | 132 Millimeter
Adapter Part Number
SNW138 H2338 HA2338 HE2338 (Specify bore) Inch | H2338 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

