FAG
FAG
22344-BE-XL-K-C3
FAG FAG
Description
22344-BE-XL-K-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 220MM X 460MM X 145MM
Spherical Roller Bearing; 220MM Tapered Bore; 460MM Outside Diameter; 145MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22344-BE-XL-K-C3
BDI #
1179230
Details
18171.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22344-BE-XL-K-C3/p/1179230
Your Price
$ 18,171.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
110.65
EAN
4012802495300
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2344 (Specify bore)
Withdrawal Nut
HM44T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
243.94149
Long Description
Spherical Roller Bearing; 220MM Tapered Bore; 460MM Outside Diameter; 145MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter
Width
5.709 Inch | 145 Millimeter
Adapter Part Number
SNW144 H2344X (Specify bore) Inch | H2344X (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh