https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-TPD-OPN-BRZ-GR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNzV8aW1hZ2UvanBlZ3xhRGcxTDJnNFlTOHhNREl4TVRrMU1UWTNNek0zTkM5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VscGZSMUpmTXpBd2VETXdNQzVxY0djfDgyM2FjOWNhYTNlOTE0OWFjNzZlYzMxNGM5ZjE4ZTc4MTc1NjE4NDRhYzA5MmNkMWU1ODUwM2E1ZTQxYjEzNjg
TIMKEN
TIMKEN
22344KEMBW33W45AC7
TIMKEN TIMKEN
Description
22344KEMBW33W45AC7 SPHERICAL RLR BRG
Spherical Roller Bearing; 220MM Tapered Bore; 460MM Outside Diameter; 145MM Width; C7 Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22344KEMBW33W45AC7
BDI #
20103018
Details
18579.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22344KEMBW33W45AC7/p/20103018
Your Price
$ 18,579.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
115.729
EAN
0087796188860
Product Group - BDI
B04311
Internal Clearance
C7
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2344 AOH2344 (Specify bore)
Withdrawal Nut
HM44T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
255.7
Long Description
Spherical Roller Bearing; 220MM Tapered Bore; 460MM Outside Diameter; 145MM Width; C7 Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
5.709 Inch | 145 Millimeter
Adapter Part Number
SNW144 H2344 (Specify bore) Inch | H2344 OH2344H (Specify bore) Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter
Bore
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh