

NSK
NSK
230/500CAMKC3P55W507
NSK NSK
Description
230/500CAMKC3P55W507 SPHERICAL RLR BRG ; 500MM BOREX720MM ODX167MM W 2-ROW
Spherical Roller Bearing; 500MM Tapered Bore; 720MM Outside Diameter; 167MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/500CAMKC3P55W507
BDI #
21735728
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-500CAMKC3P55W507/p/21735728
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
226
EAN
0029176790577
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX30/500 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
483.14305
Long Description
Spherical Roller Bearing; 500MM Tapered Bore; 720MM Outside Diameter; 167MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
6.575 Inch | 167 Millimeter
Outside Diameter
28.346 Inch | 720 Millimeter
Adapter Part Number
SNW30/500 (Specify bore) Inch | H30/500 (Specify bore) Millimeter
Bore
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh