![230/600CAMKC3P55W507](/medias/INDNSKBRGSPX-2RW-TPD-OPN-BRS-RL-LH-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzODV8aW1hZ2UvanBlZ3xhREEyTDJnM05TOHhNRFV4TXpneE56Y3pNVEV3TWk5SlRrUk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1YMHhJWHpNd01IZ3pNREF1YW5CbnxmZmY5ODkyYjZhZTBkYWVhZDk1MzQxZmM5MTdjOWJkYjg4NzFkNjFhYmZkMzc5ZTQzNmVmMzQyMWVkNGFjYzA5)
![230/600CAMKC3P55W507](/medias/INDNSKBRGSPX-2RW-TPD-OPN-BRS-RL-LH-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzODV8aW1hZ2UvanBlZ3xhREEyTDJnM05TOHhNRFV4TXpneE56Y3pNVEV3TWk5SlRrUk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1YMHhJWHpNd01IZ3pNREF1YW5CbnxmZmY5ODkyYjZhZTBkYWVhZDk1MzQxZmM5MTdjOWJkYjg4NzFkNjFhYmZkMzc5ZTQzNmVmMzQyMWVkNGFjYzA5)
NSK
NSK
230/600CAMKC3P55W507
NSK NSK
Description
230/600CAMKC3P55W507 SPHERICAL RLR BRG ; 600MM BOREX870MM ODX200 MM W
Spherical Roller Bearing; 600MM Tapered Bore; 870MM Outside Diameter; 200MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/600CAMKC3P55W507
BDI #
21735806
Details
80432.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-600CAMKC3P55W507/p/21735806
Your Price
$ 80,432.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
389
EAN
0029176790584
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX30/600 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
856.09906
Long Description
Spherical Roller Bearing; 600MM Tapered Bore; 870MM Outside Diameter; 200MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
23.622 Inch | 600 Millimeter
Outside Diameter
34.252 Inch | 870 Millimeter
Adapter Part Number
SNP30/600 (Specify bore) Inch | H30/600 (Specify bore) Millimeter
Width
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh