https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-OPN-BRS-LHGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NjR8aW1hZ2UvanBlZ3xhREUxTDJoa09TOHhNREl4TVRrME56Z3pPVFV4T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5Q1VsTmZURWhIVWw4ek1EQjRNekF3TG1wd1p3fDA4YzNkNmUzYzJlMmU4ZGU5ZmNiMjU0YjNkMzMyOGQ3MTMzNjFmNGIwNjViOWUwMDc2NjliMmIwNWIwMmNiMmQ
SKF
SKF
230/630 CA/C2HW33
SKF SKF
Description
230/630 CA/C2HW33 SPHR RLR BRG
Spherical Roller Bearing; 630MM Straight Bore; 920MM Outside Diameter; 212MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/630 CA/C2HW33
BDI #
23035462
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-630-CA-C2HW33/p/23035462
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Internal Clearance
C2-Snug
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
1184.763
Long Description
Spherical Roller Bearing; 630MM Straight Bore; 920MM Outside Diameter; 212MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
8.346 Inch | 212 Millimeter
Bore
24.803 Inch | 630 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
36.22 Inch | 920 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh