

CONSOLIDATED BEARING
CONSOLIDATED BEARING
230/630 M
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
230/630 M SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 630MM Straight Bore; 920MM Outside Diameter; 212MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/630 M
BDI #
213469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-630-M/p/213469
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
493.99
EAN
0644075171564
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://consbrgs.com
Weight / LBS
189.072
Long Description
Spherical Roller Bearing; 630MM Straight Bore; 920MM Outside Diameter; 212MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
36.22 Inch | 920 Millimeter
Bore
24.803 Inch | 630 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
8.346 Inch | 212 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh