

NSK
NSK
230/670CAME4C3
NSK NSK
Description
230/670CAME4C3 SPHERICAL ROLLER BEARING ; 670MM BOREX980MM ODX230MM W 2-ROW
Spherical Roller Bearing; 670MM Straight Bore; 980MM Outside Diameter; 230MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/670CAME4C3
BDI #
1184463
Details
139621.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-670CAME4C3/p/1184463
Your Price
$ 139,621.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
588.64
EAN
0029176085758
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
230/670CAME4C3
Weight / LBS
586
Long Description
Spherical Roller Bearing; 670MM Straight Bore; 980MM Outside Diameter; 230MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
38.583 Inch | 980 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
26.378 Inch | 670 Millimeter
Width
9.055 Inch | 230 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh