![230/850 CA/C2HW33 OBS DO NOT USE 05/24](/medias/INDSKFBRGXXX-SP-2R-STR-OPN-BRS-LHGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NjR8aW1hZ2UvanBlZ3xhREUxTDJoa09TOHhNREl4TVRrME56Z3pPVFV4T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5Q1VsTmZURWhIVWw4ek1EQjRNekF3TG1wd1p3fDA4YzNkNmUzYzJlMmU4ZGU5ZmNiMjU0YjNkMzMyOGQ3MTMzNjFmNGIwNjViOWUwMDc2NjliMmIwNWIwMmNiMmQ)
![230/850 CA/C2HW33 OBS DO NOT USE 05/24](/medias/INDSKFBRGXXX-SP-2R-STR-OPN-BRS-LHGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NjR8aW1hZ2UvanBlZ3xhREUxTDJoa09TOHhNREl4TVRrME56Z3pPVFV4T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5Q1VsTmZURWhIVWw4ek1EQjRNekF3TG1wd1p3fDA4YzNkNmUzYzJlMmU4ZGU5ZmNiMjU0YjNkMzMyOGQ3MTMzNjFmNGIwNjViOWUwMDc2NjliMmIwNWIwMmNiMmQ)
SKF
SKF
230/850 CA/C2HW33 OBS DO NOT USE 05/24
SKF SKF
Description
230/850 CA/C2HW33 OBS DO NOT USE 05/24
Spherical Roller Bearing; 850MM Straight Bore; 1220MM Outside Diameter; 272MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/850 CA/C2HW33 OBS DO NOT USE 05/24
BDI #
23035468
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-850-CA-C2HW33-OBS-DO-NOT-USE-05-24/p/23035468
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1124.63
Product Group - BDI
B04311
Internal Clearance
C2-Snug
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Long Description
Spherical Roller Bearing; 850MM Straight Bore; 1220MM Outside Diameter; 272MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
33.465 Inch | 850 Millimeter
Outside Diameter
48.031 Inch | 1220 Millimeter
Width
10.709 Inch | 272 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh