https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPHR-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk0MzV8aW1hZ2UvanBlZ3xhRGRqTDJobE1pOHhNREk1TXpReU16RTNOemMxT0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw2NTAyZjNjYjdjZDM1MDRlODhhMWEzMjU2M2Y3ZGYyYTVlOTdiY2MyNzUyZmVjZTk5MDAxOWYxN2U3ODBiOGQz
SKF
SKF
23032 CCK/C4W33
SKF SKF
Description
23032 CCK/C4W33 SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 160MM Tapered Bore; 240MM Outside Diameter; 60MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23032 CCK/C4W33
BDI #
1265851
Details
2516.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23032-CCK-C4W33/p/1265851
Your Price
$ 2,516.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
8.6
EAN
7316576655135
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3032 (Specify bore)
Withdrawal Nut
KM34
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
19.934
Long Description
Spherical Roller Bearing; 160MM Tapered Bore; 240MM Outside Diameter; 60MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW3032 H3032 HA3032 HE3032 (Specify Bore) Inch | H3032 (Specify bore) Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Bore
6.299 Inch | 160 Millimeter
Width
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh