

SKF
SKF
23038 CCK/C4W33
SKF SKF
Description
23038 CCK /C4W33 SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 190MM Tapered Bore; 290MM Outside Diameter; 75MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23038 CCK/C4W33
BDI #
1265064
Details
4775.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23038-CCK-C4W33/p/1265064
Your Price
$ 4,775.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
17.03
EAN
7316576603495
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3038 (Specify bore)
Withdrawal Nut
HML41T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
37.664
Long Description
Spherical Roller Bearing; 190MM Tapered Bore; 290MM Outside Diameter; 75MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
2.953 Inch | 75 Millimeter
Adapter Part Number
SNW3038 H3038 HE3038 (Specify Bore) Inch | H3038 (Specify bore) Millimeter
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh