![23060BL1K](/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwOTl8aW1hZ2UvanBlZ3xhREU1TDJnM1lTOHhNRFV3TmprNU5EUTFNRFEyTWk5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjlQVUVWT1gwSlNVMTlTVEY4ek1EQjRNekF3TG1wd1p3fGI1MTVlMmQ4ODQ1ZGU1YWJjNjkwYWNmYTkxNDBiZTYwNTE4ZDU4ZDMzNjBmZTBlYzk3ZGQyNmYwMDY3MDk0Mjg)
![23060BL1K](/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwOTl8aW1hZ2UvanBlZ3xhREU1TDJnM1lTOHhNRFV3TmprNU5EUTFNRFEyTWk5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjlQVUVWT1gwSlNVMTlTVEY4ek1EQjRNekF3TG1wd1p3fGI1MTVlMmQ4ODQ1ZGU1YWJjNjkwYWNmYTkxNDBiZTYwNTE4ZDU4ZDMzNjBmZTBlYzk3ZGQyNmYwMDY3MDk0Mjg)
NTN
NTN
23060BL1K
NTN NTN
Description
23060BL1K SPHERICAL ROLLER BEARING ; LARGE BORE
Spherical Roller Bearing; 300MM Tapered Bore; 460MM Outside Diameter; 118MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23060BL1K
BDI #
17140826
Details
15171.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23060BL1K/p/17140826
Your Price
$ 15,171.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
70.2
EAN
4547359278309
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3060 (Specify bore)
Withdrawal Nut
HN64
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
155
Long Description
Spherical Roller Bearing; 300MM Tapered Bore; 460MM Outside Diameter; 118MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
18.11 Inch | 460 Millimeter
Width
4.646 Inch | 118 Millimeter
Bore
11.811 Inch | 300 Millimeter
Adapter Part Number
SNP3060 H3060 (Specify bore) Inch | H3060 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh