https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MDh8aW1hZ2UvanBlZ3xhREkxTDJoaVlTOHhNRE0zTXprMk5USTRNek0xT0M5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gwSlNVMTlTVEY4ek1EQjRNekF3TG1wd1p3fDRiYTI4ZjdlZjgwYjc0ZjE0MzYzYjM4YTFlZWNlNDYzZmY2NTdhMGIxNWZmZWQ4ZDEzMTAwZDI2MGE0N2RlZTA
NTN
NTN
23072BL1W33C3
NTN NTN
Description
23072BL1W33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Spherical Roller Bearing; 360MM Straight Bore; 540MM Outside Diameter; 134MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23072BL1W33C3
BDI #
17140517
Details
28317.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23072BL1W33C3/p/17140517
Your Price
$ 28,317.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
110
EAN
4547359521160
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
234
Long Description
Spherical Roller Bearing; 360MM Straight Bore; 540MM Outside Diameter; 134MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
14.173 Inch | 360 Millimeter
Width
5.276 Inch | 134 Millimeter
Outside Diameter
21.26 Inch | 540 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh