https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-BRS-RL-E7-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDZ8aW1hZ2UvanBlZ3xhR016TDJnMFlpOHhNRGcyTURJNU16YzFNRGd4TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgxSk1YMFUzWHpNd01IZ3pNREF1YW5Cbnw1OTk2ZTNlMjY0YWVjMDdjZDAxYWQxYzdlYTQwOWQ4NjU2NmMwNmUyOTZiYmQ2NjE3NjM5MDJhYjZhZTY1NDFk
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-BRS-RL-E7-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDZ8aW1hZ2UvanBlZ3xhR016TDJnMFlpOHhNRGcyTURJNU16YzFNRGd4TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgxSk1YMFUzWHpNd01IZ3pNREF1YW5Cbnw1OTk2ZTNlMjY0YWVjMDdjZDAxYWQxYzdlYTQwOWQ4NjU2NmMwNmUyOTZiYmQ2NjE3NjM5MDJhYjZhZTY1NDFk
NSK
NSK
23076CAMC3P55W509
NSK NSK
Description
23076CAMC3P55W509 SPHERICAL ROLLER BRG ; 380MM BOREX560MM ODX135MM W
Spherical Roller Bearing; 380MM Straight Bore; 560MM Outside Diameter; 135MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23076CAMC3P55W509
BDI #
21736012
Details
37915.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23076CAMC3P55W509/p/21736012
Your Price
$ 37,915.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
113
EAN
0029176950476
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring and Inner Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
256.06692
Long Description
Spherical Roller Bearing; 380MM Straight Bore; 560MM Outside Diameter; 135MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
22.047 Inch | 560 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
14.961 Inch | 380 Millimeter
Width
5.315 Inch | 135 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

