

TIMKEN
TIMKEN
23080EMBW509C08C3
TIMKEN TIMKEN
Description
23080EMBW509C08C3 SPHERICAL RLR BRG ; NON RETURNABLE 400MM ID 600MM OD 148MM W
Spherical Roller Bearing; 400MM Straight Bore; 600MM Outside Diameter; 148MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23080EMBW509C08C3
BDI #
1318259

Details
34222.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23080EMBW509C08C3/p/1318259
Your Price
$ 34,222.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
148.071
EAN
0087796028975
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
23080 YMBW509C08C3
Weight / LBS
321
Long Description
Spherical Roller Bearing; 400MM Straight Bore; 600MM Outside Diameter; 148MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
15.748 Inch | 400 Millimeter
Outside Diameter
23.622 Inch | 600 Millimeter
Width
5.827 Inch | 148 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh