![23084B](/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NzB8aW1hZ2UvanBlZ3xhRFV5TDJneE9DOHhNRFV3TlRZNU5qTXhNek0zTkM5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gxTlVURjlTVEY4ek1EQjRNekF3TG1wd1p3fGM1NmE5NWNkOTVmMjZjYmRkYzMxNGMzOTRlMjYxOWIxYjU4NTUxMTM0NjJjOGQzMjRkOGY3ODVmMDE3NjI1NjQ)
![23084B](/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NzB8aW1hZ2UvanBlZ3xhRFV5TDJneE9DOHhNRFV3TlRZNU5qTXhNek0zTkM5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gxTlVURjlTVEY4ek1EQjRNekF3TG1wd1p3fGM1NmE5NWNkOTVmMjZjYmRkYzMxNGMzOTRlMjYxOWIxYjU4NTUxMTM0NjJjOGQzMjRkOGY3ODVmMDE3NjI1NjQ)
NTN
NTN
23084B
NTN NTN
Description
23084B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Spherical Roller Bearing; 420MM Straight Bore; 620MM Outside Diameter; 150MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23084B
BDI #
17140839
Details
39762.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23084B/p/17140839
Your Price
$ 39,762.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
174
EAN
4547359279054
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
346
Long Description
Spherical Roller Bearing; 420MM Straight Bore; 620MM Outside Diameter; 150MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
5.906 Inch | 150 Millimeter
Outside Diameter
24.409 Inch | 620 Millimeter
Bore
16.535 Inch | 420 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh