Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23092KYMBW507C08 https://www.bdiexpress.com/medias/INDTORBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDR8aW1hZ2UvanBlZ3xhR1ZrTDJoaVl5OHhNREk1TXpReU9EYzRNVEE0Tmk5SlRrUlVUMUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5Cbnw3ZmRiMDhiMDQyMzQ4MWQzMjYyYzM2NjI4OTllY2E3ZDdlNzdjNTJjZTA2ZmVhMDY1YTcyNThlZWNmNTdhNzFj
20054280 Spherical Roller Bearings 

TIMKEN TIMKEN

23092KYMBW507C08

Description

23092KYMBW507C08 SPHERICAL RLR BRG

Spherical Roller Bearing; 460MM Tapered Bore; 680MM Outside Diameter; 163MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

23092KYMBW507C08

BDI #
20054280

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
198.115
EAN
0087796029156
Product Group - BDI
M06288
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3092 AOH3092 (Specify Bore)
Withdrawal Nut
HM3092
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
23092KYMBW507C08
Weight / LBS
444
Long Description
Spherical Roller Bearing; 460MM Tapered Bore; 680MM Outside Diameter; 163MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
18.11 Inch | 460 Millimeter
Outside Diameter
26.772 Inch | 680 Millimeter
Adapter Part Number
SNP3092 (Specify Bore) Inch | H3092 OH3092H (Specify Bore) Millimeter
Width
6.417 Inch | 163 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh