![231/530CAME4](/medias/INDNSKBRGXXX-SPHR-2RW-STR-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTZ8aW1hZ2UvanBlZ3xhR1JqTDJneE5TOHhNREk1TXpReU1EUTFPREF4TkM5SlRrUk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnxhN2EwNWRjMDdiYmVlMTFlZjRhNzc3NmNiYWYwZWU2NzE3NDk1YzgwNGM4NTcwNDBlYjc1NjJkNzYwNzBlYTI5)
![231/530CAME4](/medias/INDNSKBRGXXX-SPHR-2RW-STR-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTZ8aW1hZ2UvanBlZ3xhR1JqTDJneE5TOHhNREk1TXpReU1EUTFPREF4TkM5SlRrUk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnxhN2EwNWRjMDdiYmVlMTFlZjRhNzc3NmNiYWYwZWU2NzE3NDk1YzgwNGM4NTcwNDBlYjc1NjJkNzYwNzBlYTI5)
NSK
NSK
231/530CAME4
NSK NSK
Description
231/530CAME4 SPHERICAL ROLLER BRG ; 530MM BOREX870MM ODX272MM W 2-ROW
Spherical Roller Bearing; 530MM Straight Bore; 870MM Outside Diameter; 272MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
231/530CAME4
BDI #
1184666
Details
134664.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/231-530CAME4/p/1184666
Your Price
$ 134,664.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
643
EAN
0029176075520
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
231/530CAME4
Weight / LBS
570
Long Description
Spherical Roller Bearing; 530MM Straight Bore; 870MM Outside Diameter; 272MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
34.252 Inch | 870 Millimeter
Bore
20.866 Inch | 530 Millimeter
Width
10.709 Inch | 272 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh