

SKF
SKF
23126 CCK/C3W33
SKF SKF
Description
23126 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 130MM Tapered Bore; 210MM Outside Diameter; 64MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23126 CCK/C3W33
BDI #
1265018
Details
2366.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23126-CCK-C3W33/p/1265018
Your Price
$ 2,366.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
8.24
EAN
7316576601743
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3126 (Specify bore)
Withdrawal Nut
KM28
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
18.16
Long Description
Spherical Roller Bearing; 130MM Tapered Bore; 210MM Outside Diameter; 64MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
5.118 Inch | 130 Millimeter
Adapter Part Number
SNW3126 H3126 HA3126 HE3126 (Specify bore) Inch | H3126 (Specify bore) Millimeter
Width
2.52 Inch | 64 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh