https://www.bdiexpress.com/medias/INDNSKBRGXXX-SPHR-2RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyODd8aW1hZ2UvanBlZ3xhR0ZpTDJnNE15OHhNREk1TXpRME1EQTROakEwTmk5SlRrUk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnwwYmQ0Nzc1NWUxNGNlNmZiNWNjNzJlZDQ1YmZlOGU4Y2Q2MTE4YjI1Mzg4ZWRiNjJmZDA1MDhkODhiODQ0NTQz
NSK
NSK
23126CE4C3
NSK NSK
Description
23126CE4C3 SPHERICAL ROLLER BRG ; 130MM BOREX210MM ODX64 MM W
Spherical Roller Bearing; 130MM Straight Bore; 210MM Outside Diameter; 64MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23126CE4C3
BDI #
1184704
Details
1712.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23126CE4C3/p/1184704
Your Price
$ 1,712.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
8.69
EAN
0029176025501
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
23126CE4C3
Weight / LBS
8.5
Long Description
Spherical Roller Bearing; 130MM Straight Bore; 210MM Outside Diameter; 64MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Width
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh