https://www.bdiexpress.com/medias/INDROLXXXXXX-23128MBW33-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5MzR8aW1hZ2UvanBlZ3xhREUyTDJneFpTOHhNREU1Tnprek1EWXpPVE01TUM5SlRrUlNUMHhZV0ZoWVdGaGZNak14TWpoTlFsY3pNMTh3TVY4ek1EQjRNekF3TG1wd1p3fDljZTRjOTRlM2Q3YjMzMjMxNjg3OTRmYWRkMGU3ZDAyNDk1NjI3MDMzMzg2YTYxYmMzYzRlOGI3MWIwYTQxNmQ
ROLLWAY BEARING
ROLLWAY BEARING
23128 MB W33
ROLLWAY BEARING ROLLWAY BEARING
Description
23128 MB W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 140MM Straight Bore; 225MM Outside Diameter; 68MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23128 MB W33
BDI #
19067682
Details
1471.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23128-MB-W33/p/19067682
Your Price
$ 1,471.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
10.51
EAN
0637410067189
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
23128 MB W33
Manufacturer Internal Number
23128 MB W33
Weight / LBS
23.15
Long Description
Spherical Roller Bearing; 140MM Straight Bore; 225MM Outside Diameter; 68MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
8.858 Inch | 225 Millimeter
Bore
5.512 Inch | 140 Millimeter
Width
2.677 Inch | 68 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh