https://www.bdiexpress.com/medias/INDKOYBRGSPX-2RW-TPD-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTJ8aW1hZ2UvanBlZ3xhR001TDJoaVlTOHhNRFV4TXpneE5UZ3pNRFUxT0M5SlRrUkxUMWxDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufGM5NjM4NjUwMzRjYTM3ZDJhZGE1Njg0MzE3NWVhNjNhMmNhN2FlMTcxNTk0NTdhYWZjNzY5NWI5ZjlkMjhkMGU
https://www.bdiexpress.com/medias/INDKOYBRGSPX-2RW-TPD-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTJ8aW1hZ2UvanBlZ3xhR001TDJoaVlTOHhNRFV4TXpneE5UZ3pNRFUxT0M5SlRrUkxUMWxDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufGM5NjM4NjUwMzRjYTM3ZDJhZGE1Njg0MzE3NWVhNjNhMmNhN2FlMTcxNTk0NTdhYWZjNzY5NWI5ZjlkMjhkMGU
KOYO
KOYO
23128RHK W33C3
KOYO KOYO
Description
23128RHK W33C3
Spherical Roller Bearing; 140MM Tapered Bore; 225MM Outside Diameter; 68MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23128RHK W33C3
BDI #
553343
Details
1614.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23128RHK-W33C3/p/553343
Your Price
$ 1,614.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
10.18
EAN
0605790179617
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3128 (Specify bore)
Withdrawal Nut
AN30
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://jtekt-na.com
Weight / LBS
22.44
Long Description
Spherical Roller Bearing; 140MM Tapered Bore; 225MM Outside Diameter; 68MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
5.512 Inch | 140 Millimeter
Width
2.677 Inch | 68 Millimeter
Adapter Part Number
SNW3128 H3128 HA3128 HE3128 (Specify bore) Inch | H3128 (Specify bore) Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

