https://www.bdiexpress.com/medias/INDNSKBRGXXX-SPHR-2RW-STR-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTZ8aW1hZ2UvanBlZ3xhR1JqTDJneE5TOHhNREk1TXpReU1EUTFPREF4TkM5SlRrUk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnxhN2EwNWRjMDdiYmVlMTFlZjRhNzc3NmNiYWYwZWU2NzE3NDk1YzgwNGM4NTcwNDBlYjc1NjJkNzYwNzBlYTI5
NSK
NSK
23132CAME4C3
NSK NSK
Description
23132CAME4C3 SPHERICAL ROLLER BRG ; 160MM BOREX270MM ODX86 MM W
Spherical Roller Bearing; 160MM Straight Bore; 270MM Outside Diameter; 86MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23132CAME4C3
BDI #
1184723
Details
3798.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23132CAME4C3/p/1184723
Your Price
$ 3,798.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
20.3
EAN
0029176009549
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
23132CAME4C3
Weight / LBS
20.1
Long Description
Spherical Roller Bearing; 160MM Straight Bore; 270MM Outside Diameter; 86MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
10.63 Inch | 270 Millimeter
Bore
6.299 Inch | 160 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
3.386 Inch | 86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh