https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-STR-OPN-POLY-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA3NzR8aW1hZ2UvanBlZ3xhRGMwTDJnME5pOHhNRFV4TXpneU1qWTBOak13TWk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVUU5TVdWOVNURjh6TURCNE16QXdMbXB3Wnd8YTRkNWNlOGZhM2M3MzA1NGYwMjkyNTgzYWNhMmQ5NjhlMDczZjk4MzljNzExNzg1MTlhZDA0NTExZGRkNTRiOQ
https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-STR-OPN-POLY-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA3NzR8aW1hZ2UvanBlZ3xhRGMwTDJnME5pOHhNRFV4TXpneU1qWTBOak13TWk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVUU5TVdWOVNURjh6TURCNE16QXdMbXB3Wnd8YTRkNWNlOGZhM2M3MzA1NGYwMjkyNTgzYWNhMmQ5NjhlMDczZjk4MzljNzExNzg1MTlhZDA0NTExZGRkNTRiOQ
FAG
FAG
23136-E1-XL-TVPB
FAG FAG
Description
23136-E1-XL-TVPB X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 180MM Straight Bore; 300MM Outside Diameter; 96MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Relubricatable
Part #
23136-E1-XL-TVPB
BDI #
24324182
Details
5205.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23136-E1-XL-TVPB/p/24324182
Your Price
$ 5,205.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
25.566
EAN
4026677844385
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Polyamide
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
56.36338
Long Description
Spherical Roller Bearing; 180MM Straight Bore; 300MM Outside Diameter; 96MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Relubricatable
Bore
7.087 Inch | 180 Millimeter
Width
3.78 Inch | 96 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

