https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0MXxpbWFnZS9qcGVnfGFESXlMMmhpTVM4eE1EYzNNRE0yTVRZM09Ua3dNaTlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFSUVJGOVBVRVZPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8OGNkNThmYzVlYTM3ZjE0YWEzMTgwOTk1ZGJlYjU3ZGQ0ODU3ZGVlNTcxMTlkMmQyYTQ3ODViNTU0NDVlZDZlOA
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0MXxpbWFnZS9qcGVnfGFESXlMMmhpTVM4eE1EYzNNRE0yTVRZM09Ua3dNaTlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFSUVJGOVBVRVZPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8OGNkNThmYzVlYTM3ZjE0YWEzMTgwOTk1ZGJlYjU3ZGQ0ODU3ZGVlNTcxMTlkMmQyYTQ3ODViNTU0NDVlZDZlOA
NTN
NTN
23136EAKW33C3
NTN NTN
Description
23136EAKW33C3 SPHERICAL ROLLER BEARING ; SMALL BORE
Spherical Roller Bearing; 180MM Tapered Bore; 300MM Outside Diameter; 96MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23136EAKW33C3
BDI #
1200018
Details
5736.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23136EAKW33C3/p/1200018
Your Price
$ 5,736.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
26.4
EAN
4547359809244
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3136 (Specify bore)
Withdrawal Nut
KM40
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
53.35187
Long Description
Spherical Roller Bearing; 180MM Tapered Bore; 300MM Outside Diameter; 96MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
7.087 Inch | 180 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Adapter Part Number
SNW3136 H3136 HA3136 HR3136 (Specify bore) Inch | H3136 (Specify bore) Millimeter
Width
3.78 Inch | 96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

