https://www.bdiexpress.com/medias/INDNSKBRGXXX-SP-2RW-STR-OPEN-RL-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0OTl8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpODVPREExTmpjeE5UazJNRFl5TDBsT1JFNVRTMEpTUjFoWVdGOVRVRjh5VWxkZlUxUlNYMDlRUlU1ZlVreGZRbEpUWHpNd01IZ3pNREF1YW5CbnxlMTY1NzUwNWJjNjdhZGJlZDczYjVkYzk1YmMxYTM0YzY2NjRlNDkzMGI2MTU0YjdlN2Y0Nzg4M2ZmM2Q3MWQz
NSK
NSK
23152CAMC3W507
NSK NSK
Description
23152CAMC3W507 SPHERICAL ROLLER BRG ; 260MM BOREX440MM ODX144MM W
Spherical Roller Bearing; 260MM Straight Bore; 440MM Outside Diameter; 144MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23152CAMC3W507
BDI #
1184795
Details
18449.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23152CAMC3W507/p/1184795
Your Price
$ 18,449.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
88.2
EAN
0029176078224
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
194.448
Long Description
Spherical Roller Bearing; 260MM Straight Bore; 440MM Outside Diameter; 144MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
17.323 Inch | 440 Millimeter
Width
5.669 Inch | 144 Millimeter
Bore
10.236 Inch | 260 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh