https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-TPD-2SL-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MTF8aW1hZ2UvanBlZ3xhRFk0TDJobE5TOHhNRFkxTURJd09ERTNOREV4TUM5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFSUVJGOHlVMHhmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDM3MTAzMDBlYzJiYWQzNzg4ZTQ5M2ZkYWQ4YzVlYmNlNjgzZWRhZTViNzViYWYxY2UwMGE3MzgxNzRjNDQ5ODk
FAG
FAG
23160-BEA-XL-K-2RSR-MB1-J15D-C3
FAG FAG
Description
23160-BEA-XL-K-2RSR-MB1-J15D-C3 X-LIFE ; NON-RETURNABLE SPHERICAL ROLLER BRG
Spherical Roller Bearing; 300MM Tapered Bore; 500MM Outside Diameter; 160MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; 2 Seals Enclosure; Relubricatable
Part #
23160-BEA-XL-K-2RSR-MB1-J15D-C3
BDI #
24858070
Details
29846.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23160-BEA-XL-K-2RSR-MB1-J15D-C3/p/24858070
Your Price
$ 29,846.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
121.4
EAN
4054364666323
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3160 (Specify bore)
Withdrawal Nut
HM3160
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
286.60094
Long Description
Spherical Roller Bearing; 300MM Tapered Bore; 500MM Outside Diameter; 160MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; 2 Seals Enclosure; Relubricatable
Adapter Part Number
SNP3160 (Specify bore) Inch | H3160 (Specify bore) Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Bore
11.811 Inch | 300 Millimeter
Width
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh