![23160BL1PX50](/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MDh8aW1hZ2UvanBlZ3xhREkxTDJoaVlTOHhNRE0zTXprMk5USTRNek0xT0M5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gwSlNVMTlTVEY4ek1EQjRNekF3TG1wd1p3fDRiYTI4ZjdlZjgwYjc0ZjE0MzYzYjM4YTFlZWNlNDYzZmY2NTdhMGIxNWZmZWQ4ZDEzMTAwZDI2MGE0N2RlZTA)
![23160BL1PX50](/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MDh8aW1hZ2UvanBlZ3xhREkxTDJoaVlTOHhNRE0zTXprMk5USTRNek0xT0M5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gwSlNVMTlTVEY4ek1EQjRNekF3TG1wd1p3fDRiYTI4ZjdlZjgwYjc0ZjE0MzYzYjM4YTFlZWNlNDYzZmY2NTdhMGIxNWZmZWQ4ZDEzMTAwZDI2MGE0N2RlZTA)
NTN
NTN
23160BL1PX50
NTN NTN
Description
23160BL1PX50 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Spherical Roller Bearing; 300MM Straight Bore; 500MM Outside Diameter; 160MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23160BL1PX50
BDI #
17140908
Details
27086.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23160BL1PX50/p/17140908
Your Price
$ 27,086.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
131
EAN
0692314504826
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
280
Long Description
Spherical Roller Bearing; 300MM Straight Bore; 500MM Outside Diameter; 160MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
6.299 Inch | 160 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
11.811 Inch | 300 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh