![23160CAMKE4](/medias/INDNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjd8aW1hZ2UvanBlZ3xhRGM0TDJobU15OHhNRFV3TnpJeE56WXdNRFUwTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5Cbnw2NjFmNDM3Y2MzZTBiNzYxZWJlZTNkNGJlNjM5YTZmMjg4NmQ3OWNiNzA5NjA2MjhlYTE4YzNlMjI2Zjc2YWNk)
![23160CAMKE4](/medias/INDNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjd8aW1hZ2UvanBlZ3xhRGM0TDJobU15OHhNRFV3TnpJeE56WXdNRFUwTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5Cbnw2NjFmNDM3Y2MzZTBiNzYxZWJlZTNkNGJlNjM5YTZmMjg4NmQ3OWNiNzA5NjA2MjhlYTE4YzNlMjI2Zjc2YWNk)
NSK
NSK
23160CAMKE4
NSK NSK
Description
23160CAMKE4 SPHERICAL ROLLER BRG
Spherical Roller Bearing; 300MM Tapered Bore; 500MM Outside Diameter; 160MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23160CAMKE4
BDI #
1184821
Details
26038.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23160CAMKE4/p/1184821
Your Price
$ 26,038.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
125
EAN
0029176089329
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3160 AOH3160 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
23160CAMKE4
Weight / LBS
120
Long Description
Spherical Roller Bearing; 300MM Tapered Bore; 500MM Outside Diameter; 160MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNP3160 (Specify bore) Inch | H3160 (Specify bore) Millimeter
Width
6.299 Inch | 160 Millimeter
Bore
11.811 Inch | 300 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh