https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MDh8aW1hZ2UvanBlZ3xhREkxTDJoaVlTOHhNRE0zTXprMk5USTRNek0xT0M5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gwSlNVMTlTVEY4ek1EQjRNekF3TG1wd1p3fDRiYTI4ZjdlZjgwYjc0ZjE0MzYzYjM4YTFlZWNlNDYzZmY2NTdhMGIxNWZmZWQ4ZDEzMTAwZDI2MGE0N2RlZTA
NTN
NTN
23176BL1C3
NTN NTN
Description
23176BL1C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Spherical Roller Bearing; 380MM Straight Bore; 620MM Outside Diameter; 194MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23176BL1C3
BDI #
17140598
Details
57325.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23176BL1C3/p/17140598
Your Price
$ 57,325.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
249.999
EAN
0692314576106
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
503
Long Description
Spherical Roller Bearing; 380MM Straight Bore; 620MM Outside Diameter; 194MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
24.409 Inch | 620 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
7.638 Inch | 194 Millimeter
Bore
14.961 Inch | 380 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh