https://www.bdiexpress.com/medias/INDNSKBRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzMzR8aW1hZ2UvanBlZ3xhRFF3TDJneE1pOHhNRFV4TXpneE9EVXhOelV6TkM5SlRrUk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDY3OTg2N2I5YTkzNDQ5YjNkYTljZWUyNDdhOGE3MDBiYzUxZTdhMWM0ZjZjMDk0ZTVmMThhZjJlZDRjNzgxOGI
NSK
NSK
232/500CAG3MKP55W507
NSK NSK
Description
232/500CAG3MKP55W507 SPHERICAL RLR BRG ; 500MM BOREX920MM ODX336MM W 2-ROW
Spherical Roller Bearing; 500MM Tapered Bore; 920MM Outside Diameter; 336MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
232/500CAG3MKP55W507
BDI #
21736303
Details
207882.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/232-500CAG3MKP55W507/p/21736303
Your Price
$ 207,882.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
985
EAN
0029176826221
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX32/500 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
2152.54944
Long Description
Spherical Roller Bearing; 500MM Tapered Bore; 920MM Outside Diameter; 336MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
36.22 Inch | 920 Millimeter
Bore
19.685 Inch | 500 Millimeter
Width
13.228 Inch | 336 Millimeter
Adapter Part Number
SNP32/500 H32/500 (Specify bore) Inch | H32/500 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh