https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDl8aW1hZ2UvanBlZ3xhRGs0TDJobE1TOHhNRGcyTURVMU1UZ3pNVFU0TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnwwOTFiYWE3ZTVkNDNlYjE5NGE2NjY3NTBiMzc0YzE3MGNjYzE3MGVkYzI3MDQxZjk4ZDhkYTc2ZjdhOWRkYWM0
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDl8aW1hZ2UvanBlZ3xhRGs0TDJobE1TOHhNRGcyTURVMU1UZ3pNVFU0TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnwwOTFiYWE3ZTVkNDNlYjE5NGE2NjY3NTBiMzc0YzE3MGNjYzE3MGVkYzI3MDQxZjk4ZDhkYTc2ZjdhOWRkYWM0
NSK
NSK
23228CAMKE4
NSK NSK
Description
23228CAMKE4 SPHERICAL ROLLER BEARING ; 140MM BOREX250MM ODX88MM W 2-ROW
Spherical Roller Bearing; 140MM Tapered Bore; 250MM Outside Diameter; 88MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23228CAMKE4
BDI #
1184918
Details
3448.74
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23228CAMKE4/p/1184918
Your Price
$ 3,448.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
18.7
EAN
0029176010088
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3228 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
23228CAMKE4
Weight / LBS
18.7
Long Description
Spherical Roller Bearing; 140MM Tapered Bore; 250MM Outside Diameter; 88MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW128 H2328 HA2328 HE2328 (Specify Bore) Inch | H2328 (Specify bore) Millimeter
Width
3.465 Inch | 88 Millimeter
Bore
5.512 Inch | 140 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

