Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23228CAMKW507 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-W507-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjV8aW1hZ2UvanBlZ3xhRGxrTDJoak5pOHhNRGcyTURJNE5ERXhOekF5TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWDFjMU1EZGZNekF3ZURNd01DNXFjR2N8NzgxYTJmODVlMzJhOGVkNDJlYWVlMTYyZTNiZGJjMWE3ZjNlMWVkMWYwZmUzODBhMGUzZmE5OThhNDE3ODAwZg
21735351 Spherical Roller Bearings 

NSK NSK

23228CAMKW507

Description

23228CAMKW507 SPHERICAL ROLLER BEARING ; 140MM BOREX250MM ODX88MM W 2-ROW

Spherical Roller Bearing; 140MM Tapered Bore; 250MM Outside Diameter; 88MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

23228CAMKW507

BDI #
21735351

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
18.8
EAN
0029176983047
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX2328 (Specify bore)
Withdrawal Nut
AN31
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
41.42486
Long Description
Spherical Roller Bearing; 140MM Tapered Bore; 250MM Outside Diameter; 88MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
9.843 Inch | 250 Millimeter
Adapter Part Number
SNW128 H2328 HA2328 HE2328 (Specify bore) Inch | H2328 (Specify bore) Millimeter
Width
3.465 Inch | 88 Millimeter
Bore
5.512 Inch | 140 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh