https://www.bdiexpress.com/medias/INDROLXXXXXX-23232CAKW33-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDJ8aW1hZ2UvanBlZ3xhRGN6TDJobFpTOHhNREU1TnpVMU1ETTJOamMxTUM5SlRrUlNUMHhZV0ZoWVdGaGZNak15TXpKRFFVdFhNek5mTURGZk16QXdlRE13TUM1cWNHY3w4MzIzZDI1YmU5OWZmYjliMjgwMzE3NjMzYjU0NjJiNDU3ZTljYzY5MGVlZjRlYWMzNDU5ZTE2MTAxMzVkYzNk
ROLLWAY BEARING
ROLLWAY BEARING
23232 CA K W33
ROLLWAY BEARING ROLLWAY BEARING
Description
23232 CA K W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Spherical Roller Bearing; 160MM Tapered Bore; 290MM Outside Diameter; 104MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23232 CA K W33
BDI #
23991869
Details
5736.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23232-CA-K-W33/p/23991869
Your Price
$ 5,736.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
29.8
EAN
0637410079816
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
23232 CA K W33
Manufacturer Internal Number
23232 CA K W33
Weight / LBS
65.7
Long Description
Spherical Roller Bearing; 160MM Tapered Bore; 290MM Outside Diameter; 104MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
4.094 Inch | 104 Millimeter
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh