https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-TPD-OPN-POLY-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA3NzR8aW1hZ2UvanBlZ3xhR1JqTDJnME9TOHhNRFV4TXpneU1qYzBORFl3Tmk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmVUU5TVdWOVNURjh6TURCNE16QXdMbXB3Wnd8ODcwODRkYThjOTc0M2I5YTFiMDY1NDFlNjc5ZjEyOGNiOWFkNjc0MDliYWQxZGYwOWQwNjg2OWExZTljN2UyYQ
FAG
FAG
23236-E1-XL-K-TVPB
FAG FAG
Description
23236-E1-XL-K-TVPB X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Spherical Roller Bearing; 180MM Tapered Bore; 320MM Outside Diameter; 112MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Relubricatable
Part #
23236-E1-XL-K-TVPB
BDI #
1179307
Details
6112.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23236-E1-XL-K-TVPB/p/1179307
Your Price
$ 6,112.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
38.6
EAN
4026677845856
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Polyamide
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3236 (Specify bore)
Withdrawal Nut
KM36
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
85.09843
Long Description
Spherical Roller Bearing; 180MM Tapered Bore; 320MM Outside Diameter; 112MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNP3236 H3236 (Specify bore) Inch | H3236 (Specify bore) Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Bore
7.087 Inch | 180 Millimeter
Width
4.409 Inch | 112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh