https://www.bdiexpress.com/medias/INDROLXXXXXX-23238MBW33-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NDN8aW1hZ2UvanBlZ3xhR1JsTDJnME1pOHhNREU1Tnpjd056WTROVGt4T0M5SlRrUlNUMHhZV0ZoWVdGaGZNak15TXpoTlFsY3pNMTh3TVY4ek1EQjRNekF3TG1wd1p3fGJlOWJiMmE4NzA2ODM2ZDY1YzJmODMzM2JkYWE1ZDg5NjRiZDA5MWZjN2RkMzQ4YWYyYTI4NjBiZGJiNzhhYzY
ROLLWAY BEARING
ROLLWAY BEARING
23238 MB W33
ROLLWAY BEARING ROLLWAY BEARING
Description
23238 MB W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 190MM Straight Bore; 340MM Outside Diameter; 120MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23238 MB W33
BDI #
346515
Details
14400.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23238-MB-W33/p/346515
Your Price
$ 14,400.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
45.299
EAN
0637410058439
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
23238 MB W33
Manufacturer Internal Number
23238 MB W33
Weight / LBS
99.87
Long Description
Spherical Roller Bearing; 190MM Straight Bore; 340MM Outside Diameter; 120MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
4.724 Inch | 120 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter
Bore
7.48 Inch | 190 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh