

TIMKEN
TIMKEN
23238KEMBW33W800C4
TIMKEN TIMKEN
Description
23238KEMBW33W800C4 SPHERICAL RLR BRG
Spherical Roller Bearing; 190MM Tapered Bore; 340MM Outside Diameter; 120MM Width; C4 Clearance; Adapter Mount; Double Row; Bronze Cage Material; Open Enclosure; Relubricatable
Part #
23238KEMBW33W800C4
BDI #
25181964
Details
7677.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23238KEMBW33W800C4/p/25181964
Your Price
$ 7,677.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
45.545
EAN
0087796364448
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
103.6
Product Detail
Spherical Roller Bearing
Product Specification
190MM Tapered Bore; 340MM Outside Diameter; 120MM Width; C4 Clearance; Adapter Mount; Double Row; Bronze Cage Material; Open Enclosure; Relubricatable
Long Description
Spherical Roller Bearing; 190MM Tapered Bore; 340MM Outside Diameter; 120MM Width; C4 Clearance; Adapter Mount; Double Row; Bronze Cage Material; Open Enclosure; Relubricatable