![23244 CA KC3 W33](/medias/INDROLXXXXXX-23244CAKC3W33-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDJ8aW1hZ2UvanBlZ3xhREJqTDJnMU1DOHhNREU1TnpZeU5qWTRNelF5TWk5SlRrUlNUMHhZV0ZoWVdGaGZNak15TkRSRFFVdERNMWN6TTE4d01WOHpNREI0TXpBd0xtcHdad3w1MmViZjM4NDk2NWE1ZGI5NjgyMTM3ZDVlMjBiZTU5ZjFkYjg3MDNlMjhkYTc2OTg2OGM2OTQ5NjYxZTMwZTNi)
![23244 CA KC3 W33](/medias/INDROLXXXXXX-23244CAKC3W33-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDJ8aW1hZ2UvanBlZ3xhREJqTDJnMU1DOHhNREU1TnpZeU5qWTRNelF5TWk5SlRrUlNUMHhZV0ZoWVdGaGZNak15TkRSRFFVdERNMWN6TTE4d01WOHpNREI0TXpBd0xtcHdad3w1MmViZjM4NDk2NWE1ZGI5NjgyMTM3ZDVlMjBiZTU5ZjFkYjg3MDNlMjhkYTc2OTg2OGM2OTQ5NjYxZTMwZTNi)
ROLLWAY BEARING
ROLLWAY BEARING
23244 CA KC3 W33
ROLLWAY BEARING ROLLWAY BEARING
Description
23244 CA KC3 W33 SPHERICAL ROLLER BRG ; NON-RETURNABLE DOUBLE ROW
Spherical Roller Bearing; 220MM Tapered Bore; 400MM Outside Diameter; 144MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23244 CA KC3 W33
BDI #
23992444
Details
6775.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23244-CA-KC3-W33/p/23992444
Your Price
$ 6,775.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
77.499
EAN
0637410079915
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
23244 CA KC3 W33
Manufacturer Internal Number
23244 CA KC3 W33
Weight / LBS
170.86
Long Description
Spherical Roller Bearing; 220MM Tapered Bore; 400MM Outside Diameter; 144MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
15.748 Inch | 400 Millimeter
Width
5.669 Inch | 144 Millimeter
Bore
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh