https://www.bdiexpress.com/medias/INDROLXXXXXX-23248CAC3W33-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyODV8aW1hZ2UvanBlZ3xhR1k1TDJnd01pOHhNREU1TnpVME5Ea3lOekkyTWk5SlRrUlNUMHhZV0ZoWVdGaGZNak15TkRoRFFVTXpWek16WHpBeFh6TXdNSGd6TURBdWFuQm58Y2Q0NzkxMzc1OWE0YTc5ZWNlOTA1MTk2MDk3OTQ2NmJjNDVlZGZlM2QwZjNjODEwYjQ3ZmZkYzFhMjYwN2VjZg
ROLLWAY BEARING
ROLLWAY BEARING
23248 CA C3 W33
ROLLWAY BEARING ROLLWAY BEARING
Description
23248 CA C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Spherical Roller Bearing; 240MM Straight Bore; 440MM Outside Diameter; 160MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23248 CA C3 W33
BDI #
23991781
Details
11159.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23248-CA-C3-W33/p/23991781
Your Price
$ 11,159.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
107.999
EAN
0637410079939
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
23248 CA C3 W33
Manufacturer Internal Number
23248 CA C3 W33
Weight / LBS
238.1
Long Description
Spherical Roller Bearing; 240MM Straight Bore; 440MM Outside Diameter; 160MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
17.323 Inch | 440 Millimeter
Width
6.299 Inch | 160 Millimeter
Bore
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh